![sie3su11504bf111ba0](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/299764429.jpg?preset=medium)
SIEMENS 3SU11504BF111BA0 SEL SWITCH 2 POS 22mmRONIS KEY OPERATED
Description
Ronis key-operated switch, 22mm, round, metal, shiny, lock no. sb30, with 2 keys, 2 switch positions o-i, latching, actuating angle 90 deg., 10 30h/13 30h, key removal pos. o+i, with holder, 1NO, screw terminal, possible special locks 3sb31, 421, 455
Specifications
Brand Name | Siemens | Item Name | Illuminated Selector Switch |
Number of Positions | 2 | Action | Maintained |
Actuator Type | Key Operated | Contact Configuration | 1 NO |
Color | Silver | Terminal Type | Screw |
Standards | RoHS Compliant | UPC | 804766072314 |
Packages
1 - UNIT - 1 |