Abbotsford
cthm22wlkrk10230r

C-H M22-WLK-R/K10/230-R MOELLER

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:M22-WLK-R/K10/230-R

Description

With a combination of advanced design and enhanced functionality, the M22 line of 22.5 mm IEC pushbuttons is perfect for a wide variety of global machine control applications. The product line includes pushbuttons, selector switches, pilot lights, mushroom operators and emergency stop operators, as well more application-specific devices such as palm switches, four-way buttons, buzzers and communicating devices. The M22 is ideal for OEMs, end-users and system integrators who value front panel aesthetics, maximum flexibility and high quality construction. The M22 reflects Eaton's commitment to providing products that deliver increased reliability, functionality and timesaving, while raising the industry standard in quality and versatility. Eaton's M22 indicating lights use the combination of a durable, bright LED unit and modern lenses designed specifically for this type of LED to create a bright and visible indicating light. As with the pushbuttons, the indicating light lenses can be laser engraved. Indicating lights can be ordered as complete devices, including lens and LED unit or as modular components. The ergonomic design of the M22 range lends itself to practical application, regardless of whether it is installed in operator panels or in a control cabinet. The operators are actually shaped to fit the curve of the fingertip and indicator lights have specially designed lenses that achieve the highest illumination efficiency. When safety is a high priority, clear color signals can make a difference, saving lengthy explanations and increasing machine safety. Internationally recognized colors represent specific commands and meanings all of which are options for M22 operators. The illuminated pushbuttons and indicating lights show color in darkness or when there is interference from other light sources to provide safe, reliable, ultra-bright lighting no matter the environment or application.

Specifications

Brand Name Eaton Item Name Non-Illuminated Selector Switch
Size 22.5 mm Voltage Rating 85 - 264 VAC
Number of Positions 2 Action Momentary
Actuator Type Knob Contact Configuration 1 NO
NEMA Rating NEMA 4X, 13 Color Red
Operating Cycles 100000 Degree of Protection IP66
For Use With M22 RMQ-Titan Modular Push Buttons UPC 621037201491

Packages

1 - UNIT - 1