![gec104psl21a00s2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11676204.jpg?preset=medium)
ABB 104PSL21A00S2 2 Position Normally Open Lens 120V General Electric Selector Switch
Description
Illuminated 2-position selector switch. Pilot and signalling devices. Heavy-duty watertight/oiltight, 30.5 mm. Full voltage power supply. 120 V input voltage. Incandescent 130 V lamp. Suitable for use in NEMA type-1/3/3R/4/4X/12/13. No contacts
Specifications
Brand Name | GE | Item Name | Illuminated Selector Switch |
Type | Full Voltage, Heavy-Duty, Oiltight/Watertight, Standard | Size | 30.5 mm |
Voltage Rating | 120 V | Number of Positions | 2 |
Action | Maintained | Cam | 1 |
Lamp Type | Incandescent | Lamp Voltage | 130 V |
NEMA Rating | NEMA 1, 3, 3R, 4, 4X, 12, 13 |
Packages
1 - UNIT - 1 |