![gec104psl21g11s8](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/257998680.jpg?preset=medium)
ABB CR104PSL21G11S8 24V 2 Position General Electric Selector Switch, Green
Description
Illuminated heavy-duty watertight/oil-tight 30.5 mm selector switch. 600 VAC/DC maximum. 10 A continuous. Knob operated. 2-position. Maintained release type. 1 cam. 1NO-1NC contact configuration. Full voltage power supply. 24 V input voltage. 1819 incandescent lamp.
Packages
1 - UNIT - 1 |