ABB 104PSL94A11S8 3 Position Normally Open Lens 24V General Electric Selector Switch
Description
Illuminated 3-position selector switch. Pilot and signalling devices. Heavy-duty watertight/oiltight, 30.5 mm. Full voltage power supply. Spring return left and right operation. 24 V input voltage. Incandescent 24 V lamp. Standard lamp. Suitable for use in NEMA type-1/3/3R/4/4X/12/13. 1NO-1NC contact block.
Packages
1 - UNIT - 1 |