ABB 104PSL96G00S2 3 Position 120V General Electric Selector Switch, Green
Description
Illuminated 3-position selector switch. Pilot and signalling devices. Heavy-duty watertight/oiltight, 30.5 mm. Full voltage power supply. Spring return left and right operation. 120 V input voltage. Incandescent 130 V lamp. Standard lamp. Suitable for use in NEMA type-1/3/3R/4/4X/12/13. No contacts.
Packages
1 - UNIT - 1 |