Abbotsford
cth10250t1311

EATON 10250T1311 30.5mm Eaton Cutler-Hammer Selector Switch Operator, Knob Type, 2 Position, 60° Throw, MM Cam-1, Black

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:10250T1311

Description

Selector switch operators with caps two-position maintained 60° throw. Black knob selector switch with vertical mounting.

Specifications

Brand Name Eaton Type 30.5 mm, Heavy-Duty Selector Switch Operator
Size 30.5 mm Color Black
Dimensions 1.9000 IN X 1.9000 IN X 2.2000 IN Standards UL Listed,CSA Certified,CE Marked
UPC 782113219691

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok