![cth10250t1322](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/308946305.jpg?preset=medium)
EATON 10250T1322 30.5mm Eaton Cutler-Hammer Selector Switch Operator, Knob Type, 3 Position, 60° Throw, MMM Cam-2, Black
Description
Selector switch operators with cap for use with 30.5 mm heavy-duty watertight/oiltight 10250T pushbuttons.
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Selector Switch Operator |
Type | Heavy Duty, 3-Position, 60° | Size | 30 mm |
Number of Positions | 3 | Action | Maintained |
Actuator Type | Knob | Cam | 2 |
NEMA Rating | NEMA 3, 3R, 4, 4X, 12, 13 | Color | Black |
Series/Model | 10250T | Bezel Material | Metal |
Dimensions | 1.9 x 1.9 x 2.1 in | Standards | UL Listed, CSA Certified, CE |
Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other | UPC | 782113226323 |
Packages
1 - UNIT - 1 |