![cth10250t1323](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/302819640.jpg?preset=medium)
EATON 10250T1323 30.5mm Eaton Cutler-Hammer Selector Switch Operator, Knob Type, 3 Position, 60° Throw, MMM Cam-3, Black
Description
Selector switch operators with caps three-position maintained 60° throw. Black knob selector switch with vertical mounting.
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Selector Switch with Bezel |
Type | Heavy Duty | Size | 30.5 mm |
Number of Positions | 3 | Action | Maintained |
Actuator Type | Variable Position Knob | NEMA Rating | NEMA 13 |
Color | Black Actuator, Chrome Bezel | Series/Model | 10250T |
Terminal Type | Screw | Bezel Material | Metal |
Dimensions | 1.9000 IN X 1.9000 IN X 2.0000 IN | Standards | UL Listed, CE, CSA Certified |
Application | For Automation and Logic Control Equipment | UPC | 782113226330 |
Packages
1 - UNIT - 1 |