
C-H 10250T21KB 30MM PUSHBUTTON
Description
Non-illuminated heavy-duty watertight or oil tight selector switch with black knob.
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Selector Switch |
Type | Heavy Duty, 60° | Size | 30.5 mm |
Number of Positions | 3 | Action | Maintained |
Actuator Type | Knob | Contact Configuration | 2 NO |
NEMA Rating | NEMA 3, 3R, 4, 4X, 12, 13 | Color | Black |
Series/Model | 10250T | Degree of Protection | IP65 |
Terminal Type | Screw | Bezel Material | Metal |
Dimensions | 2.4 in L x 2.03 in W x 1.77 in H | Standards | UL Listed, CSA, CE Certified |
Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs | UPC | 782113358307 |
Packages
1 - UNIT - 1 |