![cth10250t21lb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/308947329.jpg?preset=medium)
EATON 10250T21LB 3 Position 2no Eaton Cutler-Hammer Assembled Lever Type Selector Switch, Black
Description
Three-Position selector switch black lever.
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Selector Switch |
Type | Heavy Duty, 60° | Size | 30.5 mm |
Number of Positions | 3 | Action | Maintained |
Actuator Type | Lever | Contact Configuration | 2 NO |
NEMA Rating | NEMA 3, 3R, 4, 4X, 12, 13 | Color | Black |
Series/Model | 10250T | Degree of Protection | IP65 |
Terminal Type | Screw | Bezel Material | Metal |
Dimensions | 3.4 in L x 2.4 in W x 2 in H | Standards | UL Listed, CSA, CE Certified |
UPC | 782113357485 |
Packages
1 - UNIT - 1 |