![cth10250t3043](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/302988331.jpg?preset=medium)
EATON 10250T3043 30.5mm Eaton 10250T3043 Selector Switch, Lever Type, 10250T
Description
10250t, 30.5 Mm, Heavy-duty, Cam 3, 600 Throw, Nema 3, 3r, 4, 4x, 12, 13, Non-illuminated, Three-position, Lever, Black Actuator
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Selector Switch with Bezel |
Type | Heavy Duty | Size | 30.5 mm |
Number of Positions | 3 | Action | Momentary |
Actuator Type | Lever | NEMA Rating | NEMA 13 |
Color | Black Actuator, Chrome Bezel | Series/Model | 10250T |
Terminal Type | Screw | Bezel Material | Metal |
Dimensions | 2.0000 IN X 1.9000 IN X 2.3000 IN | Standards | UL Listed, CE, CSA Certified |
Application | For Automation and Logic Control Equipment | UPC | 782113226965 |
Packages
1 - UNIT - 1 |