![cth10250t3011](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/308946386.jpg?preset=medium)
EATON 10250T3011 2 Position 60 Degree Throw Eaton Cutler-Hammer Lever Selector Switch Vertical Mounting, Black
Description
10250t, 30.5 Mm, Heavy-duty, Cam 1, 600 Throw, Nema 3, 3r, 4, 4x, 12, 13, Non-illuminated, Two-position, Lever, Black Actuator
Specifications
Brand Name | Cutler Hammer | Item Name | Non-Illuminated Selector Switch Operator |
Type | Heavy Duty | Size | 30.5 mm |
Number of Positions | 2 | Action | Maintained |
Actuator Type | Lever | Cam | 1 |
NEMA Rating | NEMA 3, 3R, 4, 4X, 12, 13 | Color | Black |
Degree of Protection | IP65 | Head Material | Metal |
Bezel Material | Anodized Aluminum | Dimensions | 1.9 in L x 1.9 in W x 2.3 in H |
Standards | UL Listed, CE, CSA Certified | Application | Electrical Assemblies, Panels and EOEM |
UPC | 782113226873 |
Packages
1 - UNIT - 1 |