ABB 104PSG12B91 2 Position 1nc/1no General Electric Selector Switch
Description
Non-illuminated 2-position knob operated selector switch pilot and signalling devices. Heavy-duty watertight/oiltight, 30.5 mm. 10 A, 600 V AC/DC. Spring return release type operation and cam. Black knob. 1NO-1NC contact block.
Specifications
Brand Name | GE | Item Name | Non-Illuminated Selector Switch |
Type | Heavy-Duty, Oiltight/Watertight | Size | 30.5 mm |
Voltage Rating | 600 VAC/VDC | Amperage Rating | 10 A |
Number of Positions | 2 | Action | Spring Return from Left |
Actuator Type | Knob | Contact Configuration | 1 NO, 1 NC |
Cam | 12 | NEMA Rating | NEMA 1, 3, 3R, 3S, 4, 4X, 12, 13 |
Color | Black | Conductor Size | 22-12 AWG |
Mounting Type | Screw | Temperature Rating | -25 to 70 °C |
Standards | UL Listed File Number E2403, CSA Certified LR15492, Class 321103, NEMA ICS2-1988, IEC 947.5.1, VDE 0660 | UPC | 783166285107 |
Packages
1 - UNIT - 1 |