![gec104psg21b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11676198.jpg?preset=medium)
ABB 104PSG21B 2 Position Maintaned General Electric Selector Switch
Description
Suitable for use in NEMA Type 1, 3, 3R, 4, 4X, 12, and 13 applications, when mounted in enclosures rated for those same applications. For some NEMA Type 4X applications, protective caps will improve corrosion resistance.
Specifications
Brand Name | Emerson | Item Name | Non-Illuminated Selector Switch |
Size | 30 mm | Voltage Rating | 0 - 600 V |
Number of Positions | 2 | Actuator Type | Variable Position Knob |
Color | Black/Chrome | Terminal Type | Screw |
Bezel Material | Metal | Includes | Bezel |
Packages
1 - UNIT - 1 |