![gec104psg21b91a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/257998654.jpg?preset=medium)
ABB 104PSG21B91A 2 Position OFF/ON General Electric Selector Switch
Description
Knob selector switch 2-Position Maintained OFF-ON marking 1NO-1NC.
Specifications
Brand Name | Emerson | Item Name | Non-Illuminated Selector Switch |
Size | 30 mm | Voltage Rating | 660 VAC/VDC |
Amperage Rating | 10 A | Number of Positions | 2 |
Action | Maintained | Actuator Type | Knob |
Contact Configuration | 1 NO, 1 NC | NEMA Rating | NEMA 1, 3, 3R, 3S, 4, 4X, 12 and 13 |
Color | Black | Operating Cycles | 1000000 |
Conductor Size | 22-12 AWG | Degree of Protection | IP2X |
Terminal Type | Screw | Contact Material | Silver Alloy |
Temperature Rating | -25 to 70 °C | Environmental Conditions | 50% RH at 23 °C, 83% RH at 23 °C Wet, 92% RH at 40 °C Hot Wet, 83 - 92% at 23 - 40 °C Variable Wet |
Standards | UL E2403 Listed, CSA LR15492 Certified, IEC 947.5.1 |
Packages
1 - UNIT - 1 |