![gec104psg34b91a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/257998659.jpg?preset=medium)
ABB 104PSG34B91A 3 Position H-O-A General Electric Selector Switch
Description
Knob selector switch 3-Position Maintained HAND-OFF-AUTO marking 1NO-1NC.
Specifications
Brand Name | GE | Item Name | Non-Illuminated Selector Switch |
Type | Heavy-Duty, Oiltight/Watertight | Size | 30.5 mm |
Voltage Rating | 600 VAC/VDC | Amperage Rating | 10 A |
Number of Positions | 3 | Action | Maintained |
Actuator Type | Knob | Contact Configuration | 1 NO, 1 NC |
Cam | 4 | Color | Black |
Legend | HAND-OFF-AUTO |
Packages
1 - UNIT - 1 |