![gec104psg63b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/257998665.jpg?preset=medium)
ABB 104PSG63B 2 Position Spring Return General Electric Selector Switch
Description
Non-illuminated 2-position knob operated selector switch pilot and signalling devices. Heavy-duty watertight/oiltight, 30.5 mm. 10 A, 600 V AC/DC. Spring return from right release type operation and cam. Black knob. No contacts.
Specifications
Brand Name | GE | Item Name | Non-Illuminated Selector Switch |
Type | Heavy-Duty, Oiltight/Watertight | Size | 30.5 mm |
Voltage Rating | 600 V | Amperage Rating | 10 A |
Number of Positions | 2 | Action | Spring Return from Right |
Actuator Type | Knob | Color | Black |
Packages
1 - UNIT - 1 |