![gec104psk21a91m03](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/257998677.jpg?preset=medium)
ABB 104PSK21A91M03 Key03 1no-1nc General Electric Selector Switch Key
Description
Suitable for use in NEMA Type 1, 3, 3R, 4, 4X, 12, and 13 applications, when mounted in enclosures rated for those same applications. For some NEMA Type 4X applications, protective caps will improve corrosion resistance.
Specifications
Brand Name | GE | Item Name | Non-Illuminated Selector Switch |
Type | Heavy-Duty, Oiltight/Watertight | Size | 30.5 mm |
Voltage Rating | 600 VAC/VDC | Amperage Rating | 10 A |
Number of Positions | 2 | Action | Maintained |
Actuator Type | Left/Right Key Operated | Contact Configuration | 1 NO, 1 NC |
Cam | 3 | NEMA Rating | NEMA 1, 3, 3R, 4, 4X, 12, 13 |
Contact Material | Polycarbonate | Bezel Material | Nylon |
Packages
1 - UNIT - 1 |