ABB 104PSK34A00R 3 Position Key Right General Electric Selector Switch
Description
Non-illuminated 3-position key operated selector switch. Pilot and signalling devices. Heavy-duty watertight/oiltight, 30.5 mm. 10 A, 600 V AC/DC. Maintained release type. Right key removal. Cam code 4. No contacts.
Specifications
Brand Name | GE | Item Name | Non-Illuminated Selector Switch |
Type | Heavy-Duty, Oiltight/Watertight | Size | 30.5 mm |
Voltage Rating | 600 VAC/VDC | Amperage Rating | 10 A |
Number of Positions | 3 | Action | Maintained |
Actuator Type | Right Key Operated | Cam | 4 |
NEMA Rating | NEMA 1, 3, 3R, 4, 4X, 12, 13 | Color | Chrome |
Series/Model | CR104P |
Packages
1 - UNIT - 1 |