![gec104psk36a00w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11676169.jpg?preset=medium)
ABB 104PSK36A00W 3 Position Key All General Electric Selector Switch
Description
Non-illuminated 3-position key operated selector switch. Pilot and signalling devices. Heavy-duty watertight/oiltight, 30.5 mm. 10 A, 600 V AC/DC. Maintained release type. Left, right and center key removal. Cam code 6. No contacts.
Specifications
Brand Name | GE | Item Name | Non-Illuminated Selector Switch |
Type | Heavy-Duty, Oiltight/Watertight | Size | 30.5 mm |
Voltage Rating | 600 VAC/VDC | Amperage Rating | 10 A |
Number of Positions | 3 | Action | Maintained |
Actuator Type | Left/Right/Center Key Operated | Cam | 6 |
NEMA Rating | NEMA 1, 3, 3R, 4, 4X, 12, 13 | Color | Chrome |
Series/Model | CR104P |
Packages
1 - UNIT - 1 |