ABB 104PSM21A91 2 Position Lever 1no/nc General Electric Selector Switch
Description
2-position lever operated selector switch.
Specifications
Brand Name | GE | Item Name | Non-Illuminated Selector Switch |
Type | Heavy-Duty, Watertight/Oiltight | Size | 30 mm |
Voltage Rating | 600 VAC/VDC | Amperage Rating | 10 A |
Number of Positions | 3 | Action | Maintained |
Actuator Type | Lever | Contact Configuration | 1 NO, 1 NC |
Cam | 1 | NEMA Rating | NEMA 1, 3, 3R, 4, 4X, 12, 13 |
Color | Chrome | Series/Model | CR104P |
Operating Cycles | 1000000 Mechanical, 500000 Electrical | Conductor Size | 22-12 AWG |
Degree of Protection | IP2X | Lens Type | Round |
Terminal Type | Screw | Contact Material | Silver Alloy |
Bezel Material | Chrome Plated Zinc | Dimensions | 2 in W x 1.73 in H x 3.95 in D |
Temperature Rating | -25 to 70 °C | Environmental Conditions | 50% RH at 23 °C, 83% RH at 23 °C Wet, 92% RH at 40 °C Hot Wet, 83 - 92% at 23 - 40 °C Variable Wet |
Standards | UL E2403, CSA LR15492, Class 321103, IEC 947.5.1, NEMA - ICS2 - 1988, VDE 0660 | Application | For Electrical Distribution and Control Applications |
Packages
1 - UNIT - 1 |