![gec104psm21a92](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14358478.jpg?preset=medium)
ABB CR104PSM21A92 30.5mm 600VAC/VDC 10Amp 2 Position Lever 2no/nc General Electric Selector Switch
Description
Lever Operated. 2-Position Chrome. Suitable for use in NEMA Type 1, 3, 3R, 4, 4X, 12, and 13 applications, when mounted in enclosures rated for those same applications. For some NEMA Type 4X applications, protective caps will improve corrosion resistance.
Specifications
Brand Name | Emerson | Color | Chrome |
UPC | 783166287903 |
Packages
1 - UNIT - 1 |