IDEC ASD210N IDEC TWTD Series, Non-Illuminated Selector Switch, 2-Pos L/R, 1NO, Non-Ill, 30mm Mounting, Knob, 1NO Contact Block
Description
Selector switch for use with 30 mm TWTD series pushbutton.
Specifications
Brand Name | IDEC | Item Name | Non-Illuminated Selector Switch |
Size | 30 mm | Voltage Rating | 220 V |
Number of Positions | 2 | Action | Momentary |
Actuator Type | Variable Position Knob | Contact Configuration | 1 NO |
Degree of Protection | IP65 | Terminal Type | Screw |
Bezel Material | Chrome Metal | UPC | 993307071579 |
Packages
1 - UNIT - 1 |