![idcasd211n](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12229755.jpg?preset=medium)
IDEC ASD211N IDEC TWTD Series, Non-Illuminated Selector Switch, 2Pos Maint, 2NO, 30mm Mounting, 1NO/1NC Contact Block
Description
Selector switch for use with 30 mm TWTD series pushbutton.
Specifications
Brand Name | IDEC | Item Name | Non-Illuminated Selector Switch |
Size | 30 mm | Voltage Rating | 600 V |
Number of Positions | 2 | Actuator Type | Variable Position Knob |
Contact Configuration | 1 NO, 1 NC | Color | Black |
Degree of Protection | IP65 | Terminal Type | Screw |
Bezel Material | Chrome Metal | UPC | 993307071616 |
Packages
1 - UNIT - 1 |