IDEC ASD2K10N SEL SW KEY 30mm2 POS MAINT 1NO CONT
Description
Selector switch for use with 30 mm TWTD series pushbutton.
Specifications
Brand Name | IDEC | Item Name | Non-Illuminated Selector Switch |
Type | Heavy Duty | Size | 30 mm |
Voltage Rating | 110 VAC, 24 VDC | Amperage Rating | 10 A AC, 8 A DC |
Number of Positions | 2 | Action | Maintained |
Actuator Type | Key | Contact Configuration | 1 NO |
Series/Model | TWND | Operating Cycles | 500000 |
Degree of Protection | IP65 | Terminal Type | Screw |
Contact Material | Silver | Mounting Type | Panel |
Temperature Rating | -25 to 50 °C | Standards | RoHS Compliant |
Packages
1 - UNIT - 1 |