IDEC ASD320N IDEC TWTD Series, Non-Illuminated Selector Switch, 3-Pos Maint, 2NO, 30mm Mounting, 2NO Contact Blocks, Cam 1
Description
Selector switch for use with 30 mm TWTD series pushbutton.
Specifications
Brand Name | IDEC | Item Name | Non-Illuminated Selector Switch |
Size | 30 mm | Voltage Rating | 600 V |
Number of Positions | 3 | Actuator Type | Variable Position Knob |
Contact Configuration | 2 NO | Color | Black |
Degree of Protection | IP65 | Terminal Type | Screw |
Bezel Material | Chrome Metal | UPC | 993307073085 |
Packages
1 - UNIT - 1 |