![idcasd322n](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12229753.jpg?preset=medium)
IDEC ASD322N SEL SW KNOB 30mm3 POS MAINT 2NO/NC CONT
Description
Selector switch for use with 30 mm TWTD series pushbutton.
Specifications
Brand Name | IDEC | Item Name | Non-Illuminated Selector Switch |
Type | Heavy Duty | Size | 30 mm |
Voltage Rating | 440 VAC, 220 VDC | Amperage Rating | 10 A |
Number of Positions | 3 | Actuator Type | Knob |
Contact Configuration | 1 NO, 1 NC | Series/Model | TWND |
Operating Cycles | 500000 | Degree of Protection | IP20 |
Terminal Type | Screw | Mounting Type | Panel |
Standards | UL Listed, CSA Certified, TUV Approved and CE Certified | UPC | 993307073177 |
Packages
1 - UNIT - 1 |