
SIEMENS 52SA2ACB Non-Illuminated Selector Switch 2 Positions Black
Description
Non-illuminated 2-position selector switch. Chrome short-lever head type. Spring return from left function. White insert. A-cam.
Specifications
Brand Name | Siemens | Sub Brand | Pilot Devices |
Item Name | Non-Illuminated Selector Switch | Size | 30 mm |
Voltage Rating | 600 VAC | Amperage Rating | 10 A |
Number of Positions | 2 | Action | Maintained/Momentary |
Actuator Type | Knob | Cam | A |
NEMA Rating | Type 1, 3, 3R, 4, 4X, 12, 13 | Color | Black |
Mounting Type | Panel | Standards | UL Listed, CSA Certified |
UPC | 783087099388 |
Packages
1 - UNIT - 1 |