
SIEMENS 52SC6BE KEYED SW 3 POS B CAMCHROME
Description
Keyed 2-position selector switch. Chrome finish. Standard lock/key style. Maintained and all key removal. B-cam.
Specifications
Brand Name | Siemens | Item Name | Selector Switch |
Number of Positions | 2 | Action | Maintained |
Actuator Type | Key Operated | Cam | B |
Color | Chrome | UPC | 783087101616 |
Packages
1 - UNIT - 1 |