![sie52sx2acb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298427822.jpg?preset=medium)
SIEMENS 52SX2ACB SEL SW NEMA 4X ACAM 2POSBLK W/WH SHORT LEVER
Description
Selector Switch, Metal, NEMA 4X Spring return from right Short Lever, A Cam 2 position Operator Only White Insert Non-Illuminated UL File E22655 in Vol. 6 (7) Sec. 13 (2)
Specifications
Brand Name | Siemens | Item Name | Non-Illuminated Selector Switch |
Number of Positions | 2 | Actuator Type | Spring Return from Right Short Lever |
Cam | A | NEMA Rating | NEMA 4X |
Color | Black/White | UPC | 783087153530 |
Packages
1 - UNIT - 1 |