
SIEMENS 52SX2BBB SEL SW NEMA 4X BCAM 3POSBLK/WH SHORT LEVER L-R
Description
Selector Switch, Metal, NEMA 4X Spring Return from left Short Lever, B Cam 3 position Operator Only White Insert Non-Illuminated UL File E22655 in Vol. 6 (7) Sec. 13 (2)
Specifications
Brand Name | Siemens | Item Name | Non-Illuminated Selector Switch |
Number of Positions | 3 | Actuator Type | Spring Return from Left Short Lever |
Cam | B | NEMA Rating | NEMA 4X |
Color | Black | UPC | 783087153585 |
Packages
1 - UNIT - 1 |