
SIEMENS 52SX2BDB SEL SW NEMA 4X BCAM 3POSBLK W/WH SHORT LEVER
Description
Selector Switch, Metal, NEMA 4X Spring return left
Specifications
Brand Name | Siemens | Item Name | Non-Illuminated Selector Switch |
Number of Positions | 3 | Actuator Type | Spring Return from Left and Right Short Lever |
Cam | B | NEMA Rating | NEMA 4X |
Color | Black | UPC | 783087153608 |
Packages
1 - UNIT - 1 |