ABB P9XSMX0N 4 Position General Electric Selector switch Knob, Black
Description
Knob operated selector switch, 4-position. Round engineered plastic style.
Specifications
Brand Name | GE | Item Name | Selector Switch |
Type | Heavy-Duty, Non-Illuminated, Watertight/Oiltight | Size | 22.5 mm |
Voltage Rating | 600 VAC, 300 VDC | Amperage Rating | 10 A |
Number of Positions | 4 | Action | Maintained |
Actuator Type | Spring-Return | Color | Black |
Series/Model | P9 Series | Degree of Protection | IP66 |
Head Material | Plastic | Standards | CSA Certified, UL Listed |
Application | Industrial Applications | UPC | 017018853306 |
Packages
1 - UNIT - 1 |