
HUBBELL GO5-2A3F N34 2-Position GO Series Long Selector Switch Maintained Contact
Description
Killark GO SERIES Operators are a component use in conjunction with a Hazardous Location enclosure to provide control solutions in for; START/STOP Motor Functions, LED Pilot Light Indications and more. Utilized in Class 1 Division 1 & 2, Class 1 Zone 1 & 2 areas for indoor and outdoor use. UL Listed and CSA Certified.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Non-Illuminated Selector Switch Operator | Type | 1-Pole, Long Style, Non-Reversing |
Size | 1-1/4" H x 1-1/4" W x 4-3/4" L | Voltage Rating | 600 VAC |
Amperage Rating | 10 A | Number of Positions | 2 |
Action | SPST | Contact Configuration | 1 NO, 1 NC |
NEMA Rating | NEMA 3, 4, 4X | Color | Black |
Dimensions | 4-3/4 in L x 1-1/4 in W x 1-1/4 in H | For Use With | B7E, EXB, XJB, DB, SWB and GCS Series Boxes and B7, Y7 Starter Enclosures |
Standards | CSA Certified, UL Listed | Application | Designed for Use in Hazardous Locations when Installed in Suitable Enclosures |
UPC | 783936997209 |
Packages
1 - UNIT - 1 | 2160 - SKID - 2160 |