Abbotsford
kilxcs0s2a1

HUBBELL XCS-0S2A1 120-600V KILLARK® XCS 2-Position Selector Switch Cover with Device

Price $389.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:XCS-0S2A1
Documents Documents

Description

Covers are cast copper-free aluminum alloy. Selector switch operator bodies are copper-free aluminum. Operating shaft in selector switches is stainless steel. Contact blocks are rated heavy duty, 600 VAC max. Internal ground screw.


Copper free cast aluminum alloy.

Ground flange joint between bolted cover and box provide required flame path.

Push button, selector switches and pilot light operator bodies are copper-free aluminum.

Operating shaft in both push buttons and selector switches are stainless steel.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Selector Switch Type Aluminum cover with 2-position selector switch
Size 12.7 mm Voltage Rating 600 VAC
Amperage Rating 12 A Number of Positions 2
Action SP Actuator Type Knob
Contact Configuration 1 NO, 1 NC Color Black
Series/Model XCS Head Material Copperfree Aluminum
Dimensions 3 in W x 1-1/16 in D x 4-5/8 in H Mounting Type Screw
Standards UL Listed, CSA Certified Application Hazardous Locations due to the Presence of Flammable Gases or Vapors, Combustible Dusts, or Easily Ignitable Fiber or Flyings
UPC 783936890135

Packages

1 - UNIT - 1