Abbotsford
kilxcs0s3c4

HUBBELL XCS-0S3C4 Killark XCS 3-Position Selector Switch Cover Assembly

Price $454.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:XCS-0S3C4
Documents Documents

Description

Covers are cast copper-free aluminum alloy. Selector switch operator bodies are copper-free aluminum. Operating shaft in selector switches is stainless steel. Contact blocks are rated heavy duty, 600 VAC max. Internal ground screw.


Copper free cast aluminum alloy.

Ground flange joint between bolted cover and box provide required flame path.

Push button, selector switches and pilot light operator bodies are copper-free aluminum.

Operating shaft in both push buttons and selector switches are stainless steel.

Specifications

Brand Name Killark Item Name Aluminum Cover with Selector Switch
Type 3-Position Size 4-5/8" H x 3" W x 1-1/16" D
Voltage Rating 600 VAC Amperage Rating 275m/550m/2.5 A
Action SP Contact Configuration 1 NO, 1 NC
Color Black Dimensions 3 in W x 1-1/16 in D x 4-5/8 in H
Standards CSA Certified, UL Listed Application For Use in Hazardous Locations
UPC 783936890159

Packages

1 - UNIT - 1