![cth10250ed824](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/308950074.jpg?preset=medium)
Eaton Cutler-Hammer Replacement Keys Lock
Description
Replacement ley.
Specifications
Brand Name | Eaton | Item Name | Replacement Key Code |
Size | 30.5 mm | Type | Key |
Series/Model | H661 | Dimensions | 1.8 in L x 0.8 in W x 0.1 in H |
For Use With | Key Operators | Standards | UL Listed, CSA Certified, CE Certified, RoHS Compliant |
Application | For Stationary Machinery and Outside Factory Equipment | UPC | 782113312989 |
Packages
1 - UNIT - 1 |