
EATON M22-XC-Y Cutler-Hammer M22 Selector Switch Coding Adapter
Description
Coding adapter for use with M22 illuminated selector switches.
Specifications
Brand Name | Eaton | Item Name | Coding Adapter |
Size | 22-1/2 mm | Type | M22 |
Dimensions | 0.0100 IN X 0.0100 IN X 0.0100 IN | Temperature Rating | -25 to 70 °C |
For Use With | M22 Series Selector Switches | Standards | CSA Certified, CCC Marked, Lloyd's Register Certified, GoST-R, Bureau Veritas, CE Marked, IP67, IP69K, NEMA 4X, 21 |
Application | For Automation and Logic Control Equipment | UPC | 786685283203 |
Packages
1 - UNIT - 1 |