
ABB OHYS2AJ Handle, Red/Yellow
Description
Red selector handle with O/I and OFF/ON marking and protection according to NEMA 1, 3R, 12
Specifications
Brand Name | ABB | Item Name | Selector Handle |
Type | Handles | Color/Finish | Red/Yellow |
Dimensions | 65 x 65 x 48 mm | For Use With | OT 16 - 200 Series Selector Switch |
Standards | RoHS Compliant | Application | Suitable for OT16 to 125 Degrees F |
UPC | 804325413589 |
Packages
1 - UNIT - 1 |