![kilfxcs0s3c4](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326701307.jpg?preset=medium)
HUBBELL 1/2 inch Killark FXCS Three Position Selector Switch, Standard Cover with Device
Description
Color coded wiring - more wiring space - easier field installation. Stainless steel captive screws for cover assembly. Device covers are cast copper-free aluminum alloy. Selector switch bodies are copper-free aluminum. Operating shaft in selector switches
Specifications
Brand Name | Killark | Sub Brand | SEAL-X |
Item Name | Cover with 3-Position Selector Switch | Type | Factory Sealed |
Length | 5-5/16 in | Width | 3-11/16 in |
Depth | 2.59 in | Material | Aluminum |
Series | FXCS | Cable Entry | 1/2 in Hub |
Color | Black | Standards | UL Listed, CSA Certified |
Application | For Use in Hazardous Locations | UPC | 783936200729 |
Packages
1 - UNIT - 1 |