Abbotsford
kilfxs3c

HUBBELL FXS-3C 20Amp 3-Way/SPDT Killark® FXS Series Tumbler Switch with Cover (No Off)

Price $636.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:FXS-3C
Documents Documents

Description

Cover with 3-way SPDT (No off) 20 A tumbler switch.


Eliminates external sealing requirements.

Lower installation cost.

NEMA 3 weatherproof.

Color coded wiring with more wiring space for easier field installation.

Stainless steel captive screws for cover assembly.

Lockout accessory available must be factory installed.

Ground boss for grounding in the splicebox.

Device bodies and covers are copper-free cast aluminum alloy.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Cover with Tumbler Switch Type Factory Sealed
Length 5-5/16 in Width 3-11/16 in
Depth 3-7/16 in Material Aluminum
Series FXS Color Gray
Standards NEMA 3, UL Listed, CSA Certified Application For Applications Where Making, Breaking or Changing Connections in an Electrical Circuit is Required and Where Conditions of Load do not Exceed the Switch Ratings
UPC 783936194790

Packages

1 - UNIT - 1