![cth10250tfw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/308947217.jpg?preset=medium)
EATON 10250TFW 30mm Eaton Cutler-Hammer Selector Switch Operator Lever, White
Description
10250t, Lever, 30.5 Mm, Heavy-duty Watertight/oiltight, Used With Selector Switch, Illuminated, White Actuator, Blank Legend
Specifications
Brand Name | Eaton | Item Name | Illuminated Selector Switch Operator |
Type | Heavy-Duty, Watertight/Oiltight | Size | 30.5 mm |
Actuator Type | Lever | Color | White |
Series/Model | 10250T | Dimensions | 1.6 x 1.1 x 0.7 in |
Standards | CE, CSA Certified, UL Listed | Application | Electrical Assemblies, Panels and EOEMs |
UPC | 782113346878 |
Packages
1 - UNIT - 1 |