![cthm22wlkg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12555190.jpg?preset=medium)
Cutler-Hammer Selector Switch Operator w/ Green Lense for LED
Description
Illuminated selector switches, operators only, knob type.
Specifications
Brand Name | Cutler Hammer | Item Name | Illuminated Selector Switch Operator |
Type | Selector Switch | Size | 22.5 mm |
Number of Positions | 2 | Actuator Type | Knob |
NEMA Rating | NEMA 4X, 13 | Color | Green |
Series/Model | M22 | Operating Cycles | 100000 |
Degree of Protection | IP66 | Dimensions | 1.17 x 1.17 x 1.06 in |
Environmental Conditions | IP66, NEMA 4X, 13 | Standards | CCC, CE, CSA Certified, GoST-R, Bureau Veritas, Lloyd's Register Certified |
Application | Commercial, Institutional Buildings, Structures | UPC | 786685281537 |
Packages
1 - UNIT - 1 |