![cthm22wrlkg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303283832.jpg?preset=medium)
EATON M22-WRLK-G 2 Position Cutler-Hammer Illuminated Operator Selector Knob, Green
Description
Green illuminated knob type operator for use with M22 3 position selector switches.
Specifications
Brand Name | Cutler Hammer | Item Name | Illuminated Selector Switch Operator |
Type | Selector Switch | Size | 22.5 mm |
Number of Positions | 3 | Action | Maintained |
Actuator Type | Variable Position Knob | NEMA Rating | NEMA 4X, 13 |
Color | Green, Silver Bezel | Series/Model | M22 |
Operating Cycles | 100000 | Degree of Protection | IP66 |
Lens Type | Round | Bezel Material | Metal |
Dimensions | 1.17 x 1.17 x 1.06 in | Environmental Conditions | IP66, NEMA 4X, 13 |
Standards | CCC, CE, CSA Certified, GoST-R, Bureau Veritas, Lloyd's Register Certified | Application | Commercial, Institutional Buildings, Structures |
UPC | 786685281827 |
Packages
1 - UNIT - 1 |