ETN M22M-WRLK-R Modular Pushbutton
Description
Eaton M22 modular pushbutton, Modular Pushbutton, M22, 22.5 mm, Two-position, NEMA 4x, 13, IP67, IP69K (IP66 key-release), Illuminated, Metal, Maintained
Specifications
Brand Name | Eaton | Item Name | Illuminated Selector Switch Operator |
Type | Modular pushbutton | Size | 22.5 mm |
Number of Positions | 2 | Action | Maintained |
NEMA Rating | NEMA 4X, 13 | Series/Model | M22 |
Degree of Protection | IP67, IP69K | Head Material | Metal |
Dimensions | 4 x 4 x 1-1/2 in | Environmental Conditions | IP67, IP69K (IP66 Key-Release) |
Standards | IEC/EN 60947 VDE 0660 | Application | Commercial, Institutional Buildings, Structures |
UPC | 786685863498 |
Packages
1 - UNIT - 1 |