![cth10250t1342](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/308946319.jpg?preset=medium)
EATON 10250T1342 SEL SW 3 POS30mm BLK Cam 2
Description
Black knob selector switch vertical mounting.
Specifications
Brand Name | Eaton | Item Name | Selector Switch Operator |
Type | Pushbutton | Size | 30.5 mm |
Number of Positions | 3 | Action | Maintained, 60° Throw |
Actuator Type | Knob | Cam | 3 |
Color | Black | Series/Model | 10250T |
Dimensions | 2 x 1.8 x 2.1 in | Mounting Type | Vertical |
Standards | CE, CSA Certified, UL Listed | Application | Electrical Assemblies, Panels and EOEMs |
UPC | 782113226408 |
Packages
1 - UNIT - 1 |