![cth10250t1352](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/308946326.jpg?preset=medium)
EATON 10250T1352 SEL SW 3 POS SPR RTN30mm BLK Cam 2
Description
10250t, Selector Switch, 30.5 Mm, Heavy-duty, Cam 2, 600 Throw, Nema 3, 3r, 4, 4x, 12, 13, Non-illuminated, Three-position, Knob, Black Actuator
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Selector Switch Operator |
Type | Heavy-Duty, Three-Position, Spring Return Right, Cam 2 | Nominal Diameter | 30.5 mm |
Actuator | Knob | Color | Black |
Enclosure Type | NEMA 3, 3R, 4, 4X, 12, 13 | Dimensions | 2.2 x 1.9 x 1.9 in |
For Use With | 30.5 mm 10250T Selector Switch | Standards | UL Listed, CSA, CE Certified |
Application | Electrical Assemblies, Panels and EOEMs | UPC | 782113226422 |
Packages
1 - UNIT - 1 |