![cth10250t1367](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12553171.jpg?preset=medium)
EATON 10250T1367 SEL SW 4 POS MAINT30mm BLK
Description
Selector switch operators with caps four-position maintained 40° throw. Black knob selector switch with vertical mounting.
Specifications
Brand Name | Eaton | Item Name | Selector Switch Operator |
Type | Heavy-Duty | Size | 30.5 mm |
Number of Positions | 4 | Action | Maintained, 40° Throw |
Actuator Type | Knob | NEMA Rating | NEMA 3, 3R, 4, 4X, 12, 13 |
Color | Black | Series/Model | 10250T |
Dimensions | 1.9 x 1.9 x 2.2 in | Mounting Type | Vertical |
Standards | CE, CSA Certified, UL Listed | Application | Electrical Assemblies, Panels and EOEMs |
UPC | 782113226446 |
Packages
1 - UNIT - 1 |