![cth10250t1371](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/308946337.jpg?preset=medium)
EATON 10250T1371 30.5mm Eaton Cutler-Hammer Selector Switch Operator, 2 Position, 60° Throw, MS Cam-1, Black
Description
Black knob selector switch vertical mounting.
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Selector Switch Operator |
Type | Heavy Duty, 2 Position | Nominal Diameter | 30.5 mm |
Actuator | Knob | Series/Model | 10250T |
Enclosure Type | NEMA 3, 3R, 4, 4X, 12, 13 | Dimensions | 53.34 mm x 43.18 mm x 48.26 mm |
Standards | UL Listed, CSA, CE | Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other |
UPC | 782113226460 |
Packages
1 - UNIT - 1 |